CRC3033BC - 30A 3W 3P Pwrmate Connect

Eaton

  • $324.50 (Each)
  • $324.50 (Each)
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
CRC3033BC
Manufacturer
Eaton
Manufacturer's Part Number
CRC3033BC
Description
30A 3W 3P Pwrmate Connect
Eaton Crouse-Hinds Series Powermate CRC Connector, 30A, 0.390-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276376 / 00662276276376
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.50 (Each)
Resources
Tech Bulletins
 
 
CRC3033BC - Tech Bulletin
Attachments
 
 
CRC3033BC - Specification Sheet
Other Links
 
 
CRC3033BC - Other
 
CRC3033BC - Other
Brochures
 
 
CRC3033BC - Brochure
Images
 
 
CRC3033BC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 8 AWG (Extra Flex)
Poles
3
amperage rating
30 Amp
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
3-3/8 In Diameter X 2-7/8 In Length
Descriptions
Product Type
Connect PWRMT 30A 3W3P .39 to 1.375
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
30A 3W 3P PWRMATE CONNECT
Long Description
Eaton Crouse-Hinds series PowerMate CRC connector, 30A, 0.390-1.375", Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4X Enclosure, Cable Range 0.390 To 1.375 In
extra long description
CRS-H CRC3033BC CONNECT PWRMT 30A 3
Additional Information
dimensions
6.6000 IN X 2.5600 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CRC3033BC
GTIN
00662276276376
UPC
662276276376
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat