D2CB1120 - 20A 120V D2CB Replcmnt CKT BRKR Assm

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2CB1120
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
D2CB11 20
Description
20A 120V D2CB Replcmnt CKT BRKR Assm
Eaton Crouse-Hinds Series D2CB Replacement Circuit Breaker Assembly, 20A, Copper-Free Aluminum, Single-Pole, Factory Sealed, 120/240 Vac
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Standard Trip Bolt-On Circuit Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782274216768 / 00782274216768
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
D2CB1120 - Small Image
 
D2CB1120 - Large Image
 
D2CB1120 - Large Image
Tech Bulletins
 
 
D2CB1120 - Tech Bulletin
Other Links
 
 
D2CB1120 - Other
 
D2CB1120 - Other
Attachments
 
 
D2CB1120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 Vac/240 Vac
Material
Copper-Free Aluminum
Poles
Single-pole
Descriptions
Long Description
Eaton Crouse-Hinds series D2CB replacement circuit breaker assembly, 20A, Copper-free aluminum, Single-pole, Factory sealed, 120/240 Vac
Special Features
Factory sealed
Description
20A 120V D2CB REPLCMNT CKT BRKR ASSM
Product Type
D2PB Division 2 Cir Panelboards
extra long description
CRS-H D2CB11 20 D2PB DIVISION 2 CIR
Features
Crouse-Hinds series D2PB circuit breaker panelboards are designed specifically for use in damp, wet or corrosive locations. Applicable for use in Class I, Division 2, Groups C, D hazardous areas where flammable vapors or gases may be present due to accident or abnormal locations. Can also be used indoors or outdoors in Division 2 areas of petroleum refineries, chemical and petrochemical plants and other process industry facilities.
Additional Information
dimensions
1.2500 IN X 4.4400 IN X 6.6200 IN
trip range
20
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
D2CB11 20
GTIN
00782274216768
UPC
782274216768
Taxonomies, Classifications, and Categories
Type
Replacement circuit breaker assembly
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
Class I, Div 2 Groups C, D
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat