D2S20 - 120V Photocell

Eaton

  • $1150.83 (Each)
  • $1,150.83 (Each)

Availability: Currently Out Of Stock
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
D2S20
Manufacturer
Eaton
Manufacturer's Part Number
D2S20
Description
120V Photocell
Eaton Crouse-Hinds Series D2S Photocell, 50/60 HZ, Photocell In Cover For Use With FS/FD Box, Used With LMV, DMV, VMV Series Luminaires, 120 Vac
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
782274901640 / 00782274901640
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,150.83 (Each)
Resources
Images
 
 
D2S20 - Small Image
 
D2S20 - Large Image
 
D2S20 - Large Image
 
D2S20 - Large Image
Attachments
 
 
D2S20 - Specification Sheet
Tech Bulletins
 
 
D2S20 - Tech Bulletin
Other Links
 
 
D2S20 - Other
 
D2S20 - Other
 
D2S20 - Other
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
120V PHOTOCELL
Product Type
Pcell In DS Cover 120V50/60HZ
Features
Designed for use with Crouse-Hinds series Champ HID and fluorescent light fixtures, V2PC photocells are factory sealed, field installed devices that offer reliable, dusk-to-dawn lighting control in Class I, Division 2 locations. V2PC photocells provide automatic control of outdoor lights in critical passageways at night, and they save energy by operating light fixtures only when necessary. They are ideal for walkways, parking areas, outdoor process areas, security lighting or any outdoor lighting applica
extra long description
CRS-H D2S20 PCELL IN DS COVER 120V5
Special Features
With Amber Jewel, Factory Sealed
Long Description
Eaton Crouse-Hinds series D2S photocell, 50/60 Hz, Photocell in cover for use with FS/FD box, Used with LMV, DMV, VMV series luminaires, 120 Vac
Additional Information
dimensions
2.6250 IN X 2.1900 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
D2S20
GTIN
00782274901640
UPC
782274901640
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
Photocell
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2S20.
Jump To:

Cross Referenced

These items are similar to D2S20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSKAPC120D2 Appleton Electric 00781381090926
D2S20 Eaton Crouse-Hinds 00782274901640
P1 Killark n/a

* All prices subject to change.

Begin Live Chat