DEV30J1 - DEV30 J1

Eaton

  • $275.39 (Each)
  • $275.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DEV30J1
Manufacturer
Eaton
Manufacturer's Part Number
DEV30 J1
Description
DEV30 J1
CRS-H DEV30 J1 Pilot Lite Red Jewel
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782274146195 / 00782274146195
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.39 (Each)
Resources
Images
 
 
DEV30J1 - Small Image
 
DEV30J1 - Large Image
 
DEV30J1 - Large Image
 
DEV30J1 - Large Image
Tech Bulletins
 
 
DEV30J1 - Tech Bulletin
Other Links
 
 
DEV30J1 - Other
 
DEV30J1 - Other
 
DEV30J1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC
Material
Type 6/6 nylon
Material, Color, and Finish
Color
Red
Descriptions
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
CRS-H DEV30 J1 PILOT LITE RED JEWEL
Special Features
Red Jewel
Product Type
Pilot Lite Red Jewel CTRL Station
Description
DEV30 J1
Additional Information
dimensions
1.5600 IN X 2.2200 IN X 3.1200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DEV30 J1
GTIN
00782274146195
UPC
782274146195
Taxonomies, Classifications, and Categories
Type
Pilot light operator
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat