DEV30J3 - Pilot Light Green Jewel Flex

Eaton

  • $335.69 (Each)
  • $335.69 (Each)

  • $671.38 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DEV30J3
Manufacturer
Eaton
Manufacturer's Part Number
DEV30 J3
Description
Pilot Light Green Jewel Flex
Eaton Crouse-Hinds Series Flexstation Dev Pilot Light Operator, Green, Type 6/6 Nylon, 120 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782274146041 / 00782274146041
Weight per unit
0.4295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.69 (Each)
Standard Packaging
$671.38 (Per 2)
Resources
Images
 
 
DEV30J3 - Large Image
 
DEV30J3 - Large Image
 
DEV30J3 - Large Image
 
DEV30J3 - Small Image
Tech Bulletins
 
 
DEV30J3 - Tech Bulletin
Other Links
 
 
DEV30J3 - Other
 
DEV30J3 - Other
 
DEV30J3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC
Material
Type 6/6 nylon
Material, Color, and Finish
Color
Green
Descriptions
Product Type
Pilot LT Green Jewel Flex Station
Description
PILOT LIGHT GREEN JEWEL FLEX
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H DEV30 J3 PILOT LT GREEN JEWEL
Long Description
Eaton Crouse-Hinds series FlexStation DEV pilot light operator, Green, Type 6/6 nylon, 120 Vac
Special Features
Green LED
Additional Information
dimensions
1.5600 IN X 2.2200 IN X 3.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DEV30 J3
GTIN
00782274146041
UPC
782274146041
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Type
Pilot light operator
Availability
Status
Inactive
Packaging
Weight per each
0.4295
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat