DFLA25LCYUNV176 - 216W, 100-277V 3/4"NPT, 7X6 Led FLD

Eaton

  • $11184.18 (Each)
  • $11,184.18 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DFLA25LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
DFLA25LCY/UNV1 76
Description
216W, 100-277V 3/4"NPT, 7X6 Led FLD
Eaton Crouse-Hinds Series Pauluhn Dfla High Lumen Led Floodlight, Cool White, 750-1000W Equivalent Luminaire, Heat and Impact Resistant Glass Lens, 25000 LM, 118 LM/W, Die Cast Aluminum, Yoke, 7X6, PF >0.90, 100-277 Vac, 216W
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
662276676824 / 00662276676824
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,184.18 (Each)
Resources
Other Links
 
 
DFLA25LCYUNV176 - Other
 
DFLA25LCYUNV176 - Other
 
DFLA25LCYUNV176 - Other
 
DFLA25LCYUNV176 - Other
Images
 
 
DFLA25LCYUNV176 - Large Image
 
DFLA25LCYUNV176 - Large Image
 
DFLA25LCYUNV176 - Large Image
Brochures
 
 
DFLA25LCYUNV176 - Brochure
Attachments
 
 
DFLA25LCYUNV176 - Specification Sheet
Descriptions
Product Type
25K Led Drilling Cool Glass Lens 100-277 Vac 127-300 VDC
extra long description
CRS-H DFLA25LCY/UNV1 76 25K LED DRI
Features
Pauluhn DFL LED floodlights are designed to provide full-spectrum, crisp, white light for maximum visibility. Five versions are available, from 11,000 to 25,000 lumens, providing ideal solutions for a wide range of drilling applications. Primary applications for the DFL LED include outdoor platform and perimeter lighting on land and marine drilling rigs, including derricks, masts, SCR houses, top drives, operator’s house, pump and power stations.
Description
216W,100-277V 3/4"NPT,7X6 LED FLD
Long Description
Eaton Crouse-Hinds series Pauluhn DFLA high lumen LED floodlight, Cool white, 750-1000W equivalent luminaire, Heat and impact resistant glass lens, 25000 lm, 118 lm/W, Die cast aluminum, Yoke, 7x6, PF >0.90, 100-277 Vac, 216W
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DFLA25LCY/UNV1 76
GTIN
00662276676824
UPC
662276676824
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
You must have an account to view stock levels

* All prices subject to change.