DS100G - 1G FS Box Blank Cover, Cast W/Gasket

Eaton

  • $31.72 (Each)
  • $31.72 (Each)

  • $317.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS100G
Manufacturer
Eaton
Manufacturer's Part Number
DS100G
Description
1G FS Box Blank Cover, Cast W/Gasket
Eaton Crouse-Hinds Series DS Blank Cover, Cast Aluminum, Surface or Flush Mount, Single-Gang, Gasket, For Enclosing Splices and Taps
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274227306 / 00782274227306
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.72 (Each)
Standard Packaging
$317.20 (Per 10)
Resources
Images
 
 
DS100G - Small Image
 
DS100G - Large Image
 
DS100G - Large Image
 
DS100G - Large Image
Attachments
 
 
DS100G - Specification Sheet
Tech Bulletins
 
 
DS100G - Tech Bulletin
Other Links
 
 
DS100G - Other
 
DS100G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Shape
Rectangular
Descriptions
Product Type
SGL GNG Blank CST Al CVR Gask
Description
1G FS BOX BLANK COVER, CAST W/GASKET
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS100G SGL GNG BLANK CST AL C
Long Description
Eaton Crouse-Hinds series DS blank cover, Cast aluminum, Surface or flush mount, Single-gang, Gasket, For enclosing splices and taps
Special Features
Gasket
Additional Information
dimensions
2.8000 IN X 0.2800 IN X 4.3200 IN
Manufacturer Information
Manufacturers Part Number
DS100G
Brand
Eaton
GTIN
00782274227306
UPC
782274227306
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Surface/Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat