DS128 - SW CVR

Eaton

  • $143.34 (Each)
  • $143.34 (Each)

  • $716.70 (Per 5)
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
DS128
Manufacturer
Eaton
Manufacturer's Part Number
DS128
Description
SW CVR
Eaton Crouse-Hinds Series DS Raintight Snap Switch Cover, Cast Aluminum, Single-Gang, Gasket, For Standard Operation; Marked On-Off Handle, For General Use Snap Switches
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274228105 / 00782274228105
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.34 (Each)
Standard Packaging
$716.70 (Per 5)
Resources
Images
 
 
DS128 - Small Image
 
DS128 - Large Image
 
DS128 - Large Image
 
DS128 - Large Image
 
DS128 - Large Image
Attachments
 
 
DS128 - Specification Sheet
Tech Bulletins
 
 
DS128 - Tech Bulletin
Other Links
 
 
DS128 - Other
 
DS128 - Other
 
DS128 - Other
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
Cast Aluminum
Descriptions
Description
SW CVR
Long Description
Eaton Crouse-Hinds series DS raintight snap switch cover, Cast aluminum, Single-gang, Gasket, For standard operation; marked ON-OFF handle, For general use snap switches
Special Features
Gasket
Product Type
SGL GNG CST Al Raintight CVR Gask
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS128 SGL GNG CST AL RAINTIGH
Additional Information
dimensions
2.9700 IN X 1.2800 IN X 6.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS128
GTIN
00782274228105
UPC
782274228105
Taxonomies, Classifications, and Categories
Type
Raintight snap switch cover
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.56
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS128.
Jump To:

Cross Referenced

These items are similar to DS128 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1VTS Appleton Electric 00781381348805
DS128 Eaton Crouse-Hinds 00782274228105
FST Killark 00783936190570
FS-1-WPCA O-Z Gedney 00783126071313
CFST Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat