DS185 - 1G FS Box Switch Cover

Eaton

  • $104.11 (Each)
  • $104.11 (Each)

  • $520.55 (Per 5)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS185
Manufacturer
Eaton
Manufacturer's Part Number
DS185
Description
1G FS Box Switch Cover
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 In Length, 2.08 In Width, 4.44 In Height, Box Mount, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Fs & Fd Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274229607 / 00782274229607
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.11 (Each)
Standard Packaging
$520.55 (Per 5)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
138
Resources
Tech Bulletins
 
 
DS185 - Tech Bulletin
Attachments
 
 
DS185 - Specification Sheet
Images
 
 
DS185 - Small Image
 
DS185 - Large Image
 
DS185 - Large Image
 
DS185 - Large Image
 
DS185 - Large Image
 
DS185 - Large Image
Other Links
 
 
DS185 - Other
 
DS185 - Other
 
DS185 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
Number Of Gangs
1
Dimensions and Weight
Height
4.44 in
Length
2.91 in
Width
2.08 in
Descriptions
Description
1G FS BOX SWITCH COVER
Extra Long Description
CRH DS185 SGL GNG CST AL RAIN CVR G
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 in Length, 2.08 in Width, 4.44 in Height, Box Mount, 0.36 lb/EA
Product Type
Box Switch Cover
Short Description
Box Switch Cover, 1G, FS, Aluminum
Special Features
Raintight
Additional Information
Box Style
On-Off Hole Lock
Dimensions
2.9100 IN X 2.0800 IN X 4.4400 IN
For Use With
General Use Snap Switches;Rigid Conduit Body
Includes
Gasket
Made In USA
yes
Mounting Type
Box Mount
Package Quantity
5 PK;1 CT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS185
Model
DS
GTIN
00782274229607
UPC
782274229607
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Raintight snap switch cover
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat