DS23SA - Alu DPLX SW CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS23SA
Manufacturer
Eaton
Manufacturer's Part Number
DS23 SA
Description
Alu DPLX SW CVR
Eaton Crouse-Hinds Series DS Duplex Receptacle Cover, Sheet Aluminum, Surface Mount, Single-Gang, For Duplex Convenience Receptacles
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274745220 / 00782274745220
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DS23SA - Small Image
 
DS23SA - Large Image
 
DS23SA - Large Image
 
DS23SA - Large Image
Attachments
 
 
DS23SA - Specification Sheet
Tech Bulletins
 
 
DS23SA - Tech Bulletin
Other Links
 
 
DS23SA - Other
 
DS23SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet aluminum
Descriptions
Product Type
SGL GNG SHT Al Surface MNT Duplex RCPT
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
ALU DPLX SW CVR
extra long description
CRS-H DS23 SA SGL GNG SHT AL SURFAC
Long Description
Eaton Crouse-Hinds series DS duplex receptacle cover, Sheet aluminum, Surface mount, Single-gang, For duplex convenience receptacles
Special Features
12 Thread Pitch
Additional Information
dimensions
2.7500 IN X 0.1900 IN X 4.2800 IN
Manufacturer Information
Manufacturers Part Number
DS23 SA
Brand
Eaton
GTIN
00782274745220
UPC
782274745220
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Duplex Receptacle Cover
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat