DS35 - Plug RCPT CVR

Eaton

  • $13.36 (Each)
  • $13.36 (Each)

  • $334.00 (Per 25)
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
DS35
Manufacturer
Eaton
Manufacturer's Part Number
DS35
Description
Plug RCPT CVR
Eaton Crouse-Hinds Series DS Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For Flush Plug Receptacle Requiring 1-5/8" Opening Diameter
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274225500 / 00782274225500
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.36 (Each)
Standard Packaging
$334.00 (Per 25)
Resources
Images
 
 
DS35 - Small Image
 
DS35 - Large Image
 
DS35 - Large Image
 
DS35 - Large Image
Attachments
 
 
DS35 - Specification Sheet
Tech Bulletins
 
 
DS35 - Tech Bulletin
Other Links
 
 
DS35 - Other
 
DS35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet Steel
Descriptions
Description
PLUG RCPT CVR
Product Type
SGL GNG SHT Steel Surf MT CVR 1-5/8" Opn
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS35 SGL GNG SHT STEEL SURF M
Long Description
Eaton Crouse-Hinds series DS receptacle cover, Sheet steel, Surface mount, Single-gang, For flush plug receptacle requiring 1-5/8" opening diameter
Special Features
Style RS, Includes Top Cover With Gasket
Additional Information
dimensions
2.7500 IN X 0.2000 IN X 4.2800 IN
Manufacturer Information
Manufacturers Part Number
DS35
Brand
Eaton
GTIN
00782274225500
UPC
782274225500
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS35.
Jump To:

Cross Referenced

These items are similar to DS35 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1R-X Appleton Electric 00781381347853
FSK-1R-Y Appleton Electric 00781381347907
DS35 Eaton Crouse-Hinds 00782274225500
1FG Killark 00783936170206
FS-1-LRCS O-Z Gedney 00783126211504
CRL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat