DS441 - DS441 Box Cover

Eaton

  • $200.92 (Each)
  • $200.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS441
Manufacturer
Eaton
Manufacturer's Part Number
DS441
Description
DS441 Box Cover
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274147451 / 00782274147451
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.92 (Each)
Resources
Images
 
 
DS441 - Small Image
 
DS441 - Large Image
 
DS441 - Large Image
 
DS441 - Large Image
Attachments
 
 
DS441 - Specification Sheet
Tech Bulletins
 
 
DS441 - Tech Bulletin
Other Links
 
 
DS441 - Other
 
DS441 - Other
 
DS441 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Shape
Rectangular
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/18 In Depth
Descriptions
Description
DS441 BOX COVER
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Eds/Edsc/Efs/Efsc Sin/Multi GNG Dev Body
extra long description
CRS-H DS441 EDS/EDSC/EFS/EFSC SIN/M
Long Description
Eaton Crouse-Hinds series FlexStation DS blank cover, Feraloy iron alloy, Single-gang, Single hole cover
Special Features
Single Gang, NEMA 3R/7B/7C/7D/9E/9F/9G/12
Additional Information
dimensions
5.3000 IN X 4.6000 IN X 6.8000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS441
GTIN
00782274147451
UPC
782274147451
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat