DS442SA - 1G 2H Blank Eds/Efs CVR

Eaton

  • $218.05 (Each)
  • $218.05 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DS442SA
Manufacturer
Eaton
Manufacturer's Part Number
DS442 SA
Description
1G 2H Blank Eds/Efs CVR
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Copper-Free Aluminum, Single-Gang, 2 Hole Covers
Slang Terms

Categories
Control & Pendant Stations - Control Station Covers
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274147482 / 00782274147482
Weight per unit
1.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.05 (Each)
Resources
Images
 
 
DS442SA - Small Image
 
DS442SA - Large Image
 
DS442SA - Large Image
 
DS442SA - Large Image
Attachments
 
 
DS442SA - Specification Sheet
Tech Bulletins
 
 
DS442SA - Tech Bulletin
Other Links
 
 
DS442SA - Other
 
DS442SA - Other
 
DS442SA - Other
Features
Material
Copper-Free Aluminum
Descriptions
extra long description
CRS-H DS442 SA EDS/EDSC/EFS/EFSC SI
Product Type
Eds/Edsc/Efs/Efsc Sin/Multi GNG Dev Body
Description
1G 2H BLANK EDS/EFS CVR
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation DS blank cover, Copper-free aluminum, Single-gang, 2 hole covers
Additional Information
dimensions
3.5100 IN X 1.4300 IN X 5.1000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS442 SA
GTIN
00782274147482
UPC
782274147482
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
1.3099
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels

* All prices subject to change.