DS:0206765 - DSD Replacement CVR PLG

Eaton Crouse-Hinds Series

  • $43.42 (Each)
  • $43.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS:0206765
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
DS:0206765
Description
DSD Replacement CVR PLG
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|Ebm/DSD Device Plug|Crouse DS:0206765|Crouse Hinds DS:0206765|Crouse-Hinds Company DS:0206765|Crousehinds DS:0206765|Crouse-Hinds DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Control Station Accessories
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274201375 / 00782274201375
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.42 (Each)
Resources
Images
 
 
DS:0206765 - Large Image
 
DS:0206765 - Large Image
Attachments
 
 
DS:0206765 - Specification Sheet
Brochures
 
 
DS:0206765 - Brochure
Other Links
 
 
DS:0206765 - Other
 
DS:0206765 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Dimensions and Weight
Length
Electrogalvanized Steel
Descriptions
extra long description
CRS-H DS:0206765 EBM/DSD DEVICE PLU
Product Type
Ebm/DSD Device Plug
Description
DSD REPLACEMENT CVR PLG
Long Description
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|EBM/DSD DEVICE PLUG|Crouse DS:0206765|Crouse Hinds DS:0206765|CROUSE-HINDS COMPANY DS:0206765|CrouseHinds DS:0206765|CROUSE-HINDS DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
Special Features
For Unused Device Operator Openings
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
DS:0206765
GTIN
00782274201375
UPC
782274201375
Taxonomies, Classifications, and Categories
Type
Cover Plug
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Electrogalvanized Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat