DSD917 - Cover & Device

Eaton

  • $820.33 (Each)
  • $820.33 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DSD917
Manufacturer
Eaton
Manufacturer's Part Number
DSD917
Description
Cover & Device
Cover & Device, 3 Poles, Pushbutton, 30 A, 2.45 LB
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274575773 / 00782274575773
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$820.33 (Each)
Resources
Images
 
 
DSD917 - Small Image
 
DSD917 - Large Image
 
DSD917 - Large Image
 
DSD917 - Large Image
 
DSD917 - Large Image
Specifications Sheets
 
 
DSD917 - Specification Sheet
Attachments
 
 
DSD917 - Specification Sheet
Tech Bulletins
 
 
DSD917 - Tech Bulletin
Other Links
 
 
DSD917 - Other
 
DSD917 - Other
 
DSD917 - Other
Features
Current Rating
30 A
amperage rating
20A/30A
Voltage Rating
250 Vac /600 Vac
Material
FERALOY IRON ALLOY
Poles
Three-pole
Descriptions
Description
COVER & DEVICE
Product Type
Cover & Device
Long Description
Cover & Device, 3 Poles, Pushbutton, 30 A, 2.45 lb
Short Description
Cover & Device, Pushbutton, 30 A, UL 894;698;CSA C22.2, 2.45 lb
Special Features
Number Of Cover Button 1;(1) Circuit Universal;Contact Configuration 1 No-1 Nc;Material Feraloy Iron Alloy
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD917 DSD COVER AND DEVICE S
Additional Information
Operator Type
Pushbutton
Enclosure Type
NEMA 3;7B;7C;7D;9E;9F;9G
Standards Met
UL 894;698;CSA C22.2
dimensions
5.0000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD917
GTIN
00782274575773
UPC
782274575773
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Manual motor starter cover and device sub-assembly
Packaging
Weight
2.45 lb
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 894, 698, CSA C22.2
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with DSD917.
Jump To:

Frequently Purchased Together

These items are compatible and complement DSD917, providing enhanced or expanded functionality.

Backbox, Feraloy Enclosure Material, 1 In Hub Size, Deep Construction, Eds Serie...
  • Our Part #: EDSC371
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EDSC371
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($168.84) ·
EDSC371 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$168.84

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds