DSD917 - Cover & Device

Eaton

  • $820.33 (Each)
  • $820.33 (Each)
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
DSD917
Manufacturer
Eaton
Manufacturer's Part Number
DSD917
Description
Cover & Device
Cover & Device, 3 Poles, Pushbutton, 30 A, 2.45 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274575773 / 00782274575773
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$820.33 (Each)
Resources
Images
 
 
DSD917 - Small Image
 
DSD917 - Large Image
 
DSD917 - Large Image
 
DSD917 - Large Image
 
DSD917 - Large Image
Specifications Sheets
 
 
DSD917 - Specification Sheet
Attachments
 
 
DSD917 - Specification Sheet
Tech Bulletins
 
 
DSD917 - Tech Bulletin
Other Links
 
 
DSD917 - Other
 
DSD917 - Other
 
DSD917 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
amperage rating
20A/30A
Voltage Rating
250 Vac /600 Vac
Material
FERALOY IRON ALLOY
Poles
Three-pole
Descriptions
Description
COVER & DEVICE
Product Type
Cover & Device
Long Description
Cover & Device, 3 Poles, Pushbutton, 30 A, 2.45 lb
Short Description
Cover & Device, Pushbutton, 30 A, UL 894;698;CSA C22.2, 2.45 lb
Special Features
Number Of Cover Button 1;(1) Circuit Universal;Contact Configuration 1 No-1 Nc;Material Feraloy Iron Alloy
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD917 DSD COVER AND DEVICE S
Additional Information
Operator Type
Pushbutton
Enclosure Type
NEMA 3;7B;7C;7D;9E;9F;9G
Standards Met
UL 894;698;CSA C22.2
dimensions
5.0000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD917
GTIN
00782274575773
UPC
782274575773
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Manual motor starter cover and device sub-assembly
Packaging
Weight
2.45 lb
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 894, 698, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DSD917.
Jump To:

Cross Referenced

These items are similar to DSD917 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSKMC3 Appleton Electric 00781381081658
DSD917 Eaton Crouse-Hinds 00782274575773
FXSX03 Killark 00783936198347
APP# EDSKMC3 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat