DSD921 - PB CNTRL Sta 2 CKT

Eaton

  • $790.39 (Each)
  • $790.39 (Each)
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
DSD921
Manufacturer
Eaton
Manufacturer's Part Number
DSD921
Description
PB CNTRL Sta 2 CKT
Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Assembly, 10A, Black, Feraloy Iron Alloy, 2 Circuits Universal, 2 Buttons, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274576176 / 00782274576176
Weight per unit
3.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$790.39 (Each)
Resources
Images
 
 
DSD921 - Small Image
 
DSD921 - Large Image
 
DSD921 - Large Image
 
DSD921 - Large Image
Attachments
 
 
DSD921 - Specification Sheet
Tech Bulletins
 
 
DSD921 - Tech Bulletin
Other Links
 
 
DSD921 - Other
 
DSD921 - Other
 
DSD921 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC
Descriptions
Product Type
DSD Cover and Device Sub Assemblies
Description
PB CNTRL STA 2 CKT
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD921 DSD COVER AND DEVICE S
Long Description
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Black, Feraloy iron alloy, 2 circuits universal, 2 buttons, Factory sealed, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.3000 IN X 6.7000 IN X 4.6000 IN
Manufacturer Information
Manufacturers Part Number
DSD921
Brand
Eaton
Model
Front operated pushbutton cover and device sub-assembly
GTIN
00782274576176
UPC
782274576176
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.95
Carton
1
Uses, Certifications, and Standards
standard
UL 1203, CSA C22.2
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DSD921.
Jump To:

Cross Referenced

These items are similar to DSD921 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFKB-U2 Appleton Electric 00781381634564
EDKBU2 Appleton Electric 00781381673990
EDKBDU2 Appleton Electric n/a
OZG# SCACB2 Appleton Electric n/a
DSD921 Eaton Crouse-Hinds 00782274576176
DS454 Eaton Crouse-Hinds 00782274775647
DSD922 Eaton Crouse-Hinds 00782274776279
FXCS0B7 Killark 00783936200514
SCACB2 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat