DSD933S697 - Sealed Switch

Crouse-Hinds

  • $552.76 (Each)
  • $552.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD933S697
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
DSD933 S697
Description
Sealed Switch
Sealed Switch, Eds/Efs Series Control Stations Application, Eds/Edsc Back Boxes; For Use With Edscm Modular Control Device Bodies , Made In Usa, Copper-Free Aluminum;Feraloy(R) Iron Alloy Material, Accurately Ground Flange For Flametight Joint When Mated With Ground Flange On Back Box Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
-
UPC/EAN/GTIN
78227430272
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$552.76 (Each)
Resources
Images
 
 
DSD933S697 - Small Image
 
DSD933S697 - Large Image
Specifications Sheets
 
 
DSD933S697 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy Iron Alloy;Copper-Free Aluminum
Descriptions
Product Type
Sealed Switch
Short Description
Sealed Switch, Feraloy Iron Alloy;Copper-Free Aluminum
Special Features
Accurately Ground Flange for Flametight Joint When Mated with Ground Flange on Back Box
Long Description
Sealed Switch, EDS/EFS Series Control Stations Application, EDS/EDSC Back Boxes; For Use With EDSCM Modular Control Device Bodies , Made in USA, Copper-Free Aluminum;Feraloy(R) Iron Alloy Material, Accurately Ground Flange for Flametight Joint When Mated with Ground Flange on Back Box Special Features
Features
DSD Explosion proof Cover and Device Sub-assemblies are for use with EDSCM modular control device bodies and EDS/EDSC back boxes.
Description
SEALED SWITCH
Additional Information
for use with
EDSCM Modular Control Device Bodies;EDS/EDSC Back Boxes
Made in USA
yes
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
DSD933 S697
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
EDS/EFS Series Control Stations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat