E10161605S - Cam-Lock White

Eaton

  • $88.14 (Each)
  • $88.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10161605S
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1605S
Description
Cam-Lock White
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, White, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128423 / 00662275128423
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.14 (Each)
Resources
Images
 
 
E10161605S - Small Image
 
E10161605S - Large Image
 
E10161605S - Large Image
 
E10161605S - Large Image
Attachments
 
 
E10161605S - Specification Sheet
Brochures
 
 
E10161605S - Brochure
Other Links
 
 
E10161605S - Other
 
E10161605S - Other
 
E10161605S - Other
 
E10161605S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
connection
1-1/8 In Threaded Stud
insulation
TPE
amperage rating
400
Wire Size
6 AWG TO 250 MCM
Voltage Rating
600 VAC/VDC
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
Description
CAM-LOCK WHITE
Product Type
E1016 M R THRD Stud 1 1/8IN WH
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E1016-1605S E1016 M R THRD ST
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, #6 AWG-250 kcmil, White, Male, Thermoplastic elastomer (TPE), 1-1/8", Threaded stud, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
3.6900 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1605S
GTIN
00662275128423
UPC
662275128423
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Mounting
Threaded Panel
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 498, CSA C22.35
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat