E10161703 - 2-4/0 Org RCPT

Eaton

  • $122.35 (Each)
  • $122.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10161703
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1703
Description
2-4/0 Org RCPT
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Orange, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128904 / 00662275128904
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.35 (Each)
Resources
Images
 
 
E10161703 - Large Image
 
E10161703 - Large Image
 
E10161703 - Large Image
 
E10161703 - Small Image
Other Links
 
 
E10161703 - Other
 
E10161703 - Other
 
E10161703 - Other
 
E10161703 - Other
Attachments
 
 
E10161703 - Specification Sheet
Brochures
 
 
E10161703 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
Poles
1
Descriptions
extra long description
CRS-H E1016-1703 E1016 M R DSS NO 2
Product Type
E1016 M R DSS No 2 to 4/0 or
Description
2-4/0 ORG RCPT
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Orange, Double set screw, Male, Thermoplastic elastomer (TPE), 600 Vac/dc
Special Features
Male Double Set Screw Receptacles
Additional Information
dimensions
4.2500 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1703
GTIN
00662275128904
UPC
662275128904
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
environmental conditions
-40 To 105 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat