E10161730 - WHT DBL S/S Female RCPT

Eaton

  • $122.35 (Each)
  • $122.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E10161730
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1730
Description
WHT DBL S/S Female RCPT
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, White, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129383 / 00662275129383
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.35 (Each)
Resources
Images
 
 
E10161730 - Small Image
 
E10161730 - Large Image
 
E10161730 - Large Image
 
E10161730 - Large Image
Attachments
 
 
E10161730 - Specification Sheet
Brochures
 
 
E10161730 - Brochure
Other Links
 
 
E10161730 - Other
 
E10161730 - Other
 
E10161730 - Other
 
E10161730 - Other
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
insulation
TPE
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
extra long description
CRS-H E1016-1730 E1016 F R DSS NO 2
Product Type
E1016 F R DSS No 2 to 4/0 WH
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Description
WHT DBL S/S FEMALE RCPT
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, White, Double set screw, Female, Thermoplastic elastomer (TPE), 600 Vac/dc
Special Features
Female Double Set Screw Receptacles
Additional Information
dimensions
4.2500 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1730
GTIN
00662275129383
UPC
662275129383
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.