E10161731 - WHT DBL S/S Female RCPT

Eaton

  • $93.71 (Each)
  • $93.71 (Each)

Availability: Currently Out Of Stock
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
E10161731
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1731
Description
WHT DBL S/S Female RCPT
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Blue, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129413 / 00662275129413
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.71 (Each)
Resources
Other Links
 
 
E10161731 - Other
 
E10161731 - Other
 
E10161731 - Other
 
E10161731 - Other
Brochures
 
 
E10161731 - Brochure
Attachments
 
 
E10161731 - Specification Sheet
Images
 
 
E10161731 - Large Image
 
E10161731 - Large Image
 
E10161731 - Large Image
 
E10161731 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
insulation
TPE
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
extra long description
CRS-H E1016-1731 E1016 F R DSS NO 2
Product Type
E1016 F R DSS No 2 to 4/0 BL
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Blue, Double set screw, Female, Thermoplastic elastomer (TPE), 600 Vac/dc
Special Features
Female Double Set Screw Receptacles
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Description
WHT DBL S/S FEMALE RCPT
Additional Information
dimensions
4.2500 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1731
GTIN
00662275129413
UPC
662275129413
Taxonomies, Classifications, and Categories
Type
Insulated receptacle
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E10161731.
Jump To:

Cross Referenced

These items are similar to E10161731 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10161731 Eaton Crouse-Hinds 00662275129413
E1016-1731K Eaton Wiring Devices 00662275882295
HBLFRBL Hubbell Wiring Device-Kellems 00783585112602
16R22-B Leviton 00078477023167
CLS40FRB-D Marinco n/a

* All prices subject to change.

Begin Live Chat