E10162314 - Red M-FM-FM T Conn

Eaton

  • $320.39 (Each)
  • $320.39 (Each)

Available from manufacturer.
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
E10162314
Manufacturer
Eaton
Manufacturer's Part Number
E1016-2314
Description
Red M-FM-FM T Conn
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Three Way "T" Connector, Up to 400A Continuous, Red, Male/Female/Female, Thermoplastic Elastomer (Tpe), Tapping, Lay Down, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129796 / 00662275129796
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.39 (Each)
Stock Availability
Shreveport
0
Bossier City
0
All Stores
0
Resources
Images
 
 
E10162314 - Small Image
 
E10162314 - Large Image
 
E10162314 - Large Image
 
E10162314 - Large Image
Other Links
 
 
E10162314 - Other
 
E10162314 - Other
 
E10162314 - Other
 
E10162314 - Other
Attachments
 
 
E10162314 - Specification Sheet
Brochures
 
 
E10162314 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Connectors
Poles
1
Voltage Rating
600 VAC/VDC
Wire Size
2 To 4/0 AWG
Dimensions and Weight
Size
1.50 in Diamater X 3.88 in Length
Descriptions
Description
RED M-FM-FM T CONN
Extra Long Description
CRH E1016-2314 E1016 MFF TAP TEE RD
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 three way "T" connector, Up to 400A continuous, Red, Male/female/female, Thermoplastic elastomer (TPE), Tapping, Lay down, 600 Vac/dc
Product Type
E1016 MFF Tap Tee RD
Special Features
NEMA 3R Enclosure
Additional Information
Dimensions
5.0000 IN X 1.5000 IN X 3.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E1016-2314
GTIN
00662275129796
UPC
662275129796
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Three way "T" connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E10162314.
Jump To:

Cross Referenced

These items are similar to E10162314 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10162314 Eaton Crouse-Hinds 00662275129796
HBL300MR Hubbell Wiring Device-Kellems 00783585113036
HBLTR Hubbell Wiring Device-Kellems 00783585174174
16A22R Leviton 00078477022436
16D21R Leviton 00078477988053
16A32-UR Leviton 00078477713396
PSTTR Legrand Pass & Seymour 00785007308525

* All prices subject to change.

Begin Live Chat