E10168388 - 2/0-4/0AWG Ylw DBL Set Screw FML Plug

Crouse-Hinds

  • $101.37 (Each)
  • $101.37 (Each)

  • $1,013.70 (Per 10)

In-Stock: 22 available at other locations ( find a store with stock)
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
E10168388
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
E1016-8388
Description
2/0-4/0AWG Ylw DBL Set Screw FML Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Yellow, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131881 / 00662275131881
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.37 (Each)
Standard Packaging
$1,013.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Other Links
 
 
E10168388 - Other
 
E10168388 - Other
 
E10168388 - Other
 
E10168388 - Other
Images
 
 
E10168388 - Small Image
 
E10168388 - Large Image
 
E10168388 - Large Image
 
E10168388 - Large Image
Attachments
 
 
E10168388 - Specification Sheet
Brochures
 
 
E10168388 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Double Set Screw
Poles
1
Voltage Rating
600 VAC/VDC
Wire Size
2/0 To 4/0 AWG
Dimensions and Weight
Size
1.50 In Diameter X 7.18 In Length
Descriptions
Description
2/0-4/0AWG YLW DBL SET SCREW FML PLUG
Extra Long Description
CRH E1016-8388 E1016 F P NV DSS 2/0
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Yellow, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Product Type
E1016 F P NV DSS 2/0 to 4/0 Yl
Special Features
NEMA 3R Enclosure
Additional Information
Dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
E1016-8388
GTIN
00662275131881
UPC
662275131881
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
16 View Store
These alternate items can be purchased instead of E10168388.
Jump To:

Cross Referenced

These items are similar to E10168388 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E1016-8388 Eaton 00662275131881
HBL400FY Hubbell Wiring Device-Kellems 00783585112251
16D33-4UY Leviton 00078477324691
PS40FBY Legrand Pass & Seymour 00785007422436

* All prices subject to change.

Begin Live Chat