E27 - 3/4" E FM7 CNDT Body

Crouse-Hinds

  • $45.10 (Each)
  • $45.10 (Each)

  • $225.50 (Per 5)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E27
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
E27
Description
3/4" E FM7 CNDT Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, E Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274246505 / 00782274246505
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.10 (Each)
Carton
$225.50 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E27 - Small Image
 
E27 - Large Image
 
E27 - Large Image
 
E27 - Large Image
 
E27 - Large Image
Other Links
 
 
E27 - Other
 
E27 - Other
 
E27 - Other
 
E27 - Other
Attachments
 
 
E27 - Specification Sheet
Tech Bulletins
 
 
E27 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-5/8
Hub Size
3/4 in
Length
5-3/16
Width
1-9/16
Descriptions
Description
3/4" E FM7 CNDT BODY
Extra Long Description
CRH E27 3/4 NPT IRON E FORM 7 CNDT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, E shape, 3/4"
Product Type
3/4 NPT Iron E Form 7 CNDT Body
Additional Information
Dimensions
5.1900 IN X 1.5600 IN X 1.6300 IN
Form
Form 7
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00782274246505
UPC
782274246505
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
1
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat