EABC16SA - 1/2" Eabc Al CNDT B&C

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABC16SA
Manufacturer
Eaton
Manufacturer's Part Number
EABC16 SA
Description
1/2" Eabc Al CNDT B&C
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274945330 / 00782274945330
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EABC16SA - Small Image
 
EABC16SA - Large Image
 
EABC16SA - Large Image
 
EABC16SA - Large Image
 
EABC16SA - Large Image
Attachments
 
 
EABC16SA - Specification Sheet
Tech Bulletins
 
 
EABC16SA - Tech Bulletin
Other Links
 
 
EABC16SA - Other
 
EABC16SA - Other
 
EABC16SA - Other
 
EABC16SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
1/2" EABC AL CNDT B&C
extra long description
CRS-H EABC16 SA 1/2 C AL GRP AB ROU
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Product Type
1/2 C Al GRP Ab Round Base Outlet CVR
Long Description
Eaton Crouse-Hinds series Condulet EAB conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, C shape, 1/2"
Special Features
With Cover
Additional Information
Cable Entry
(2) Side
dimensions
5.3100 IN X 2.5300 IN X 3.7500 IN
Manufacturer Information
Manufacturers Part Number
EABC16 SA
Brand
Eaton
GTIN
00782274945330
UPC
782274945330
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat