EABL36 - 1" Eab "L" Cond Box & CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABL36
Manufacturer
Eaton
Manufacturer's Part Number
EABL36
Description
1" Eab "L" Cond Box & CVR
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, L Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274248202 / 00782274248202
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EABL36 - Small Image
 
EABL36 - Large Image
 
EABL36 - Large Image
 
EABL36 - Large Image
 
EABL36 - Large Image
Attachments
 
 
EABL36 - Specification Sheet
Tech Bulletins
 
 
EABL36 - Tech Bulletin
Other Links
 
 
EABL36 - Other
 
EABL36 - Other
 
EABL36 - Other
 
EABL36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
1/2 in
Descriptions
extra long description
CRS-H EABL36 1 IRON CNDT OUTLET BX
Description
1" EAB "L" COND BOX & CVR
Product Type
1 Iron CNDT Outlet BX CVR
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Long Description
Eaton Crouse-Hinds series Condulet EAB conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, L shape, 1"
Special Features
With Cover
Additional Information
Cable Entry
(3) Side
dimensions
4.6600 IN X 2.7800 IN X 4.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EABL36
GTIN
00782274248202
UPC
782274248202
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.1999
Carton
1
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat