EABT16 - 1/2" Cond Body & CVR

Eaton

  • $145.15 (Each)
  • $145.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABT16
Manufacturer
Eaton
Manufacturer's Part Number
EABT16
Description
1/2" Cond Body & CVR
Conduit Outlet Box With Cover, 1/2 In Trade Size, T Body Type, Electrogalvanized and Aluminum Acrylic Paint, Threaded Connection, Feraloy(R) Iron Alloy (Body);Copper-Free Aluminum (Cover) Material, 3 Hubs, 1/2 In Hub Size, 5-5/16 In Length, 2-17/32 In Width, 3.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274248301 / 00782274248301
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.15 (Each)
Resources
Other Links
 
 
EABT16 - Other
 
EABT16 - Other
 
EABT16 - Other
 
EABT16 - Other
Attachments
 
 
EABT16 - Specification Sheet
Tech Bulletins
 
 
EABT16 - Tech Bulletin
Images
 
 
EABT16 - Large Image
 
EABT16 - Large Image
 
EABT16 - Large Image
 
EABT16 - Large Image
 
EABT16 - Small Image
 
EABT16 - Large Image
Specifications Sheets
 
 
EABT16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy(R) Iron Alloy (Body);Copper-free Aluminum (Cover)
Number of Hubs
3
Dimensions and Weight
Hub Size
1/2 in
Length
5-5/16 in
Width
2-17/32 in
Size
1/2 in
Descriptions
Product Type
Conduit Outlet Box with Cover
Long Description
Conduit Outlet Box with Cover, 1/2 in Trade Size, T Body Type, Electrogalvanized and Aluminum Acrylic Paint, Threaded Connection, Feraloy(R) Iron Alloy (Body);Copper-free Aluminum (Cover) Material, 3 Hubs, 1/2 in Hub Size, 5-5/16 in Length, 2-17/32 in Width, 3.7 lb/EA
Short Description
Conduit Outlet Box with Cover, Feraloy Iron Alloy (Body);Copper-free Aluminum (Cover), 1/2 in
Special Features
Five Different Hub Configurations;Taper Threaded Hubs to Provide Ground Continuity;Smooth Integral Hub Bushing to Protect Conductor Insulation When Pulling;Threaded Cover Openings;Surface Covers Furnished with Boxes;Neoprene O-Ring Gasket and Green Ground Screw are Both Standard;Cover Threads are 16 Pitch;Internal Green Ground Screw #10
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Description
1/2" COND BODY & CVR
extra long description
CRS-H EABT16 1/2 T IRON GRP A B ROU
Additional Information
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups A, B, C, D:Class II, Division 1, Groups E, F, G:Class II, Division 2, Groups F, G:Class III;UL Standard:UL1203;CSA Certified:C22.2 No. 30
for use with
Hazardous Areas
package quantity
1 ct
body type
T
Color/Finish
Electrogalvanized and Aluminum Acrylic Paint
Connection Type
Threaded
includes
Cover
Cable Entry
(3) Side
dimensions
5.3100 IN X 2.5300 IN X 4.5300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EABT16
GTIN
00782274248301
UPC
782274248301
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Trade Size
Trade Size
1/2 in
Packaging
Weight
3.7 lb/EA
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Provide Protection Against Exterior Explosion Where Acetylene;Hydrogen and Other Hazardous Gases are Present;Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Interconnect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat