EABT16SA - Conduit Outlet Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABT16SA
Manufacturer
Eaton
Manufacturer's Part Number
EABT16 SA
Description
Conduit Outlet Box
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, Copper-Free Aluminium, 1/2", T Shape 3" Cover Opening Diameter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274945385 / 00782274945385
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EABT16SA - Large Image
 
EABT16SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in
Descriptions
Description
CONDUIT OUTLET BOX
Product Type
1/2 T Al GRP Ab Round Base Outlet CVR
Long Description
Eaton Crouse-Hinds series Condulet EAB conduit outlet box with cover, Copper-free aluminium, 1/2", T Shape 3" cover opening diameter
Special Features
With Cover
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
extra long description
CRS-H EABT16 SA 1/2 T AL GRP AB ROU
Additional Information
Cable Entry
(3) Side
dimensions
0 FT X 0 FT X 0 FT
Manufacturer Information
Manufacturers Part Number
EABT16 SA
Brand
Eaton
GTIN
00782274945385
UPC
782274945385
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat