EABT26 - 3/4" Conduit Outlet Box

Eaton

  • $204.10 (Each)
  • $204.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABT26
Manufacturer
Eaton
Manufacturer's Part Number
EABT26
Description
3/4" Conduit Outlet Box
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, T Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274248400 / 00782274248400
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.10 (Each)
Resources
Other Links
 
 
EABT26 - Other
 
EABT26 - Other
 
EABT26 - Other
 
EABT26 - Other
Attachments
 
 
EABT26 - Specification Sheet
Tech Bulletins
 
 
EABT26 - Tech Bulletin
Images
 
 
EABT26 - Small Image
 
EABT26 - Large Image
 
EABT26 - Large Image
 
EABT26 - Large Image
 
EABT26 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Iron Outlet BX CVR
Description
3/4" CONDUIT OUTLET BOX
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Long Description
Eaton Crouse-Hinds series Condulet EAB conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, T shape, 3/4"
Special Features
With Cover
extra long description
CRS-H EABT26 3/4 IRON OUTLET BX CVR
Additional Information
Cable Entry
(3) Side
dimensions
5.5600 IN X 2.7800 IN X 4.6600 IN
Manufacturer Information
Manufacturers Part Number
EABT26
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274248400
UPC
782274248400
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat