EABT26SA - 3/4" Alu Eab Series Tee

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABT26SA
Manufacturer
Eaton
Manufacturer's Part Number
EABT26 SA
Description
3/4" Alu Eab Series Tee
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274945231 / 00782274945231
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EABT26SA - Other
 
EABT26SA - Other
 
EABT26SA - Other
 
EABT26SA - Other
Attachments
 
 
EABT26SA - Specification Sheet
Tech Bulletins
 
 
EABT26SA - Tech Bulletin
Images
 
 
EABT26SA - Small Image
 
EABT26SA - Large Image
 
EABT26SA - Large Image
 
EABT26SA - Large Image
 
EABT26SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Tee Al GRP A B Round Base Outlet CVR
Description
3/4" ALU EAB SERIES TEE
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
extra long description
CRS-H EABT26 SA 3/4 TEE AL GRP A B
Long Description
Eaton Crouse-Hinds series Condulet EAB conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 3/4"
Special Features
With Cover
Additional Information
Cable Entry
(3) Side
dimensions
5.5600 IN X 2.7800 IN X 4.6600 IN
Manufacturer Information
Manufacturers Part Number
EABT26 SA
Brand
Eaton
GTIN
00782274945231
UPC
782274945231
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Conduit outlet box with cover
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat