EABY16 - 1/2" 4HUB Cond Body & CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABY16
Manufacturer
Eaton
Manufacturer's Part Number
EABY16
Description
1/2" 4HUB Cond Body & CVR
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, Y Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274248905 / 00782274248905
Weight per unit
4.6299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EABY16 - Large Image
 
EABY16 - Large Image
 
EABY16 - Large Image
 
EABY16 - Large Image
 
EABY16 - Large Image
 
EABY16 - Small Image
Attachments
 
 
EABY16 - Specification Sheet
Other Links
 
 
EABY16 - Other
 
EABY16 - Other
 
EABY16 - Other
 
EABY16 - Other
 
EABY16 - Other
Tech Bulletins
 
 
EABY16 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet EAB conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, Y shape, 1/2"
Special Features
With Cover
Description
1/2" 4HUB COND BODY & CVR
Product Type
1/2 Y Iron GRP Ab Round Base Outlet CVR
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
extra long description
CRS-H EABY16 1/2 Y IRON GRP AB ROUN
Additional Information
Cable Entry
(4) Side, (1) Down
dimensions
5.3100 IN X 2.5300 IN X 4.5300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EABY16
GTIN
00782274248905
UPC
782274248905
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
4.6299
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat