EABY26 - 3/4" Cond Body & CVR

Eaton

  • $261.55 (Each)
  • $261.55 (Each)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EABY26
Manufacturer
Eaton
Manufacturer's Part Number
EABY26
Description
3/4" Cond Body & CVR
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, Y Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274249001 / 00782274249001
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Other Links
 
 
EABY26 - Other
 
EABY26 - Other
 
EABY26 - Other
 
EABY26 - Other
 
EABY26 - Other
Attachments
 
 
EABY26 - Specification Sheet
Tech Bulletins
 
 
EABY26 - Tech Bulletin
Images
 
 
EABY26 - Small Image
 
EABY26 - Large Image
 
EABY26 - Large Image
 
EABY26 - Large Image
 
EABY26 - Large Image
 
EABY26 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Y Iron GRP A B Round Base Outlet CVR
Long Description
Eaton Crouse-Hinds series Condulet EAB conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, Y shape, 3/4"
Special Features
With Cover
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Description
3/4" COND BODY & CVR
extra long description
CRS-H EABY26 3/4 Y IRON GRP A B ROU
Additional Information
Cable Entry
(4) Side, (1) Down
dimensions
5.5600 IN X 2.7800 IN X 4.6600 IN
Manufacturer Information
Manufacturers Part Number
EABY26
Brand
Eaton
GTIN
00782274249001
UPC
782274249001
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
12 View Store

A-L

Location Stock Available
Cedar Park
14 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat