EAJL26 - 3/4 NPT L Iron Round Base 3 3/16 CVR

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EAJL26
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
EAJL26
Description
3/4 NPT L Iron Round Base 3 3/16 CVR
Eaton Crouse-Hinds Series Condulet Eaj Conduit Outlet Box With Cover, 3-3/16" Cover Opening Diameter, Feraloy Iron Alloy, L Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274943848 / 00782274943848
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EAJL26 - Small Image
 
EAJL26 - Large Image
 
EAJL26 - Large Image
 
EAJL26 - Large Image
 
EAJL26 - Large Image
Attachments
 
 
EAJL26 - Specification Sheet
Tech Bulletins
 
 
EAJL26 - Tech Bulletin
Other Links
 
 
EAJL26 - Other
 
EAJL26 - Other
 
EAJL26 - Other
 
EAJL26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT L Iron Round Base 3 3/16 CVR
extra long description
CRS-H EAJL26 3/4 NPT L IRON ROUND B
Features
Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes.EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads.
Description
3/4 NPT L IRON ROUND BASE 3 3/16 CVR
Long Description
Eaton Crouse-Hinds series Condulet EAJ conduit outlet box with cover, 3-3/16" cover opening diameter, Feraloy iron alloy, L shape, 3/4"
Special Features
With Cover, Cover Opening Diameter 3-3/16 In
Additional Information
Cable Entry
(2) Side
dimensions
4.6600 IN X 2.7800 IN X 4.6600 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
EAJL26
GTIN
00782274943848
UPC
782274943848
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat