ECD11 - 1/2" Explosion Proof Water Drain

Eaton

  • $143.11 (Each)
  • $143.11 (Each)

  • $1,431.10 (Per 10)
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
ECD11
Manufacturer
Eaton
Manufacturer's Part Number
ECD11
Description
1/2" Explosion Proof Water Drain
Eaton Crouse-Hinds Series Ecd Standard Drain, Stainless Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274249902 / 00782274249902
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.11 (Each)
Standard Packaging
$1,431.10 (Per 10)
Resources
Images
 
 
ECD11 - Small Image
 
ECD11 - Large Image
Attachments
 
 
ECD11 - Specification Sheet
Tech Bulletins
 
 
ECD11 - Tech Bulletin
Other Links
 
 
ECD11 - Other
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
Stainless Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series ECD standard drain, Stainless steel, 1/2"
Special Features
Thread-In-Thread Design
Product Type
1/2 Standard Drain
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
Description
1/2" EXPLOSION PROOF WATER DRAIN
extra long description
CRS-H ECD11 1/2 STANDARD DRAIN
Additional Information
dimensions
0.8800 IN X 1.5800 IN X 1.5600 IN
Manufacturer Information
Manufacturers Part Number
ECD11
Brand
Eaton
GTIN
00782274249902
UPC
782274249902
Taxonomies, Classifications, and Categories
Type
Standard drain
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECD11.
Jump To:

Cross Referenced

These items are similar to ECD11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XDB2 Adalet 00781063158739
ECDB50B Appleton Electric 00781381632249
ECDB50HP Appleton Electric 00781381838948
ECD50B4X Appleton Electric 00781381103565
DB50 Appleton Electric 00783126110021
ECD11 Eaton Crouse-Hinds 00782274249902
ECD16 Eaton Crouse-Hinds 00782274190464
ECD1N4D Eaton Crouse-Hinds 00662276055773
ECD15 Eaton Crouse-Hinds 00782274250205
KDB1 Killark 00783936367002
DB-50 O-Z Gedney 00783126110029
DBB50SS O-Z Gedney 00783126046489
ECD15TB Thomas & Betts 00786210737621

* All prices subject to change.

Begin Live Chat