ECD16 - 1/2" Explosion Proof Drain

Eaton

  • $189.95 (Each)
  • $189.95 (Each)

  • $1,899.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECD16
Manufacturer
Eaton
Manufacturer's Part Number
ECD16
Description
1/2" Explosion Proof Drain
Eaton Crouse-Hinds Series Ecd Universal Breather/Drain, Stainless Steel, Group B Rated, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274190464 / 00782274190464
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.95 (Each)
Standard Packaging
$1,899.50 (Per 10)
Resources
Images
 
 
ECD16 - Small Image
 
ECD16 - Large Image
Attachments
 
 
ECD16 - Specification Sheet
Tech Bulletins
 
 
ECD16 - Tech Bulletin
Other Links
 
 
ECD16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Unv Drain or Breather
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
Description
1/2" EXPLOSION PROOF DRAIN
extra long description
CRS-H ECD16 1/2 UNV DRAIN OR BREATH
Long Description
Eaton Crouse-Hinds series ECD universal breather/drain, Stainless steel, Group B rated, 1/2"
Special Features
Patented Labyrinth Design
Additional Information
dimensions
0.8800 IN X 1.0100 IN X 2.5700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECD16
GTIN
00782274190464
UPC
782274190464
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Universal breather/drain
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat