ECD18 - 1/2" Drain & Breather

Eaton

  • $294.72 (Each)
  • $294.72 (Each)

  • $1,473.60 (Per 5)
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
ECD18
Manufacturer
Eaton
Manufacturer's Part Number
ECD18
Description
1/2" Drain & Breather
Eaton Crouse-Hinds Series Ecd Combination Breather/Drain, Stainless Steel With Neoprene Tube, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274275017 / 00782274275017
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.72 (Each)
Standard Packaging
$1,473.60 (Per 5)
Resources
Images
 
 
ECD18 - Small Image
 
ECD18 - Large Image
Attachments
 
 
ECD18 - Specification Sheet
Tech Bulletins
 
 
ECD18 - Tech Bulletin
Other Links
 
 
ECD18 - Other
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
Stainless Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" DRAIN & BREATHER
Product Type
1/2 Combination Drain/Breather
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
extra long description
CRS-H ECD18 1/2 COMBINATION DRAIN/B
Long Description
Eaton Crouse-Hinds series ECD combination breather/drain, Stainless steel with neoprene tube, 1/2"
Additional Information
dimensions
1.0200 IN X 0.8800 IN X 3.1000 IN
Manufacturer Information
Manufacturers Part Number
ECD18
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274275017
UPC
782274275017
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
COMBINATION BREATHER/DRAIN
Packaging
Weight per each
0.23
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat