ECD385 - 3/8" Drain

Eaton

  • $105.64 (Each)
  • $105.64 (Each)

  • $2,641.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECD385
Manufacturer
Eaton
Manufacturer's Part Number
ECD385
Description
3/8" Drain
Eaton Crouse-Hinds Series Ecd Universal Breather/Drain, Stainless Steel, 3/8"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274250700 / 00782274250700
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.64 (Each)
Standard Packaging
$2,641.00 (Per 25)
Resources
Images
 
 
ECD385 - Small Image
 
ECD385 - Large Image
 
ECD385 - Large Image
Attachments
 
 
ECD385 - Specification Sheet
Tech Bulletins
 
 
ECD385 - Tech Bulletin
Other Links
 
 
ECD385 - Other
 
ECD385 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
3/8 in
Descriptions
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
Description
3/8" DRAIN
Product Type
3/8 Unv Drain or Breather
extra long description
CRS-H ECD385 3/8 UNV DRAIN OR BREAT
Long Description
Eaton Crouse-Hinds series ECD universal breather/drain, Stainless steel, 3/8"
Additional Information
dimensions
0.8800 IN X 0.8800 IN X 1.5300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECD385
GTIN
00782274250700
UPC
782274250700
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Universal breather/drain
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat