ECGJH212 - 3/4X12 LT Flex Coupling

Eaton

  • $705.43 (Each)
  • $705.43 (Each)
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
ECGJH212
Manufacturer
Eaton
Manufacturer's Part Number
ECGJH212
Description
3/4X12 LT Flex Coupling
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Forged Brass, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274253800 / 00782274253800
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$705.43 (Each)
Resources
Images
 
 
ECGJH212 - Small Image
 
ECGJH212 - Large Image
 
ECGJH212 - Large Image
 
ECGJH212 - Large Image
Attachments
 
 
ECGJH212 - Specification Sheet
Tech Bulletins
 
 
ECGJH212 - Tech Bulletin
Other Links
 
 
ECGJH212 - Other
 
ECGJH212 - Other
 
ECGJH212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Male X Threaded Male
Dimensions and Weight
Length
12
Descriptions
Product Type
3/4 X 12 Div 1 Flex CPLG Male-Male
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Description
3/4X12 LT FLEX COUPLING
extra long description
CRS-H ECGJH212 3/4 X 12 DIV 1 FLEX
Long Description
Eaton Crouse-Hinds series ECGJH coupling, 12" flexible length, Male connections both ends, Forged brass, 3/4" trade size
Special Features
Liquidtight
Additional Information
outside diameter
1-7/8
dimensions
16.1300 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Manufacturers Part Number
ECGJH212
Brand
Eaton
GTIN
00782274253800
UPC
782274253800
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECGJH212.
Jump To:

Cross Referenced

These items are similar to ECGJH212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC212 Adalet 00781063003923
EXGJH-212 Appleton Electric 00781381317702
ECGJH212 Eaton Crouse-Hinds 00782274253800
ECF-212 Killark 00783936105154
ECGJH-75-12 O-Z Gedney 00783126116595
XPLFL212 Thomas & Betts 00786209884343

* All prices subject to change.

Begin Live Chat