ECLK312 - 1 X 12 Div 1 Flex CPLG Male-Female

Eaton

  • $1411.83 (Each)
  • $1,411.83 (Each)
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
ECLK312
Manufacturer
Eaton
Manufacturer's Part Number
ECLK312
Description
1 X 12 Div 1 Flex CPLG Male-Female
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274261607 / 00782274261607
Weight per unit
4.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,411.83 (Each)
Resources
Images
 
 
ECLK312 - Small Image
 
ECLK312 - Large Image
 
ECLK312 - Large Image
 
ECLK312 - Large Image
Attachments
 
 
ECLK312 - Specification Sheet
Tech Bulletins
 
 
ECLK312 - Tech Bulletin
Other Links
 
 
ECLK312 - Other
 
ECLK312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Length
12
Descriptions
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Product Type
1 X 12 Div 1 Flex CPLG Male-Female
Description
1 X 12 DIV 1 FLEX CPLG MALE-FEMALE
Long Description
Eaton Crouse-Hinds series ECLK coupling, 12" flexible length, Male connection one end, female connection one end, Forged brass, 1" trade size
Special Features
Liquidtight
extra long description
CRS-H ECLK312 1 X 12 DIV 1 FLEX CPL
Additional Information
dimensions
17.0000 IN X 2.1300 IN X 2.1300 IN
outside diameter
2-1/8
Manufacturer Information
Manufacturers Part Number
ECLK312
Brand
Eaton
GTIN
00782274261607
UPC
782274261607
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
COUPLING
Trade Size
Trade Size
1 in
Packaging
Weight per each
4.05
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK312.
Jump To:

Cross Referenced

These items are similar to ECLK312 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-312 Appleton Electric 00781381328500
ECLK312 Eaton Crouse-Hinds 00782274261607
ECFUF-312 Killark 00783936105802
ECLK-100-12 O-Z Gedney 00783126118834

* All prices subject to change.

Begin Live Chat