ECLK418 - 1-1/4X18 Long Flex

Eaton

  • $2337.10 (Each)
  • $2,337.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECLK418
Manufacturer
Eaton
Manufacturer's Part Number
ECLK418
Description
1-1/4X18 Long Flex
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1-1/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274262703 / 00782274262703
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,337.10 (Each)
Resources
Images
 
 
ECLK418 - Small Image
 
ECLK418 - Large Image
 
ECLK418 - Large Image
 
ECLK418 - Large Image
Attachments
 
 
ECLK418 - Specification Sheet
Tech Bulletins
 
 
ECLK418 - Tech Bulletin
Other Links
 
 
ECLK418 - Other
 
ECLK418 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Female Union
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Length
18
Descriptions
extra long description
CRS-H ECLK418 1 1/4 X 18 DIV 1 FLEX
Product Type
1 1/4 X 18 Div 1 Flex CPLG Male-Female
Description
1-1/4X18 LONG FLEX
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECLK coupling, 18" flexible length, Male connection one end, female connection one end, Forged brass, 1-1/4" trade size
Special Features
Liquidtight
Additional Information
outside diameter
2-15/16
dimensions
23.7500 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECLK418
GTIN
00782274262703
UPC
782274262703
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
standard
UL 1203
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat