ECLK618 - 2X18 LT Flex Coupling

Eaton

  • $4173.20 (Each)
  • $4,173.20 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECLK618
Manufacturer
Eaton
Manufacturer's Part Number
ECLK618
Description
2X18 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274744827 / 00782274744827
Weight per unit
22.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,173.20 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
ECLK618 - Tech Bulletin
Attachments
 
 
ECLK618 - Specification Sheet
Images
 
 
ECLK618 - Small Image
 
ECLK618 - Large Image
 
ECLK618 - Large Image
 
ECLK618 - Large Image
Other Links
 
 
ECLK618 - Other
 
ECLK618 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded X Female Union
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Length
18
Descriptions
Description
2X18 LT FLEX COUPLING
Extra Long Description
CRS-H ECLK618 2 X 18 DIV 1 FLEX CPL
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECLK coupling, 18" flexible length, Male connection one end, female connection one end, Forged brass, 2" trade size
Product Type
2 X 18 Div 1 Flex CPLG Male-Female
Special Features
Liquidtight
Additional Information
Dimensions
24.5000 IN X 4.2500 IN X 4.2500 IN
Outside Diameter
4-1/4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECLK618
GTIN
00782274744827
UPC
782274744827
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
2 in
Packaging
Weight per each
22.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat