ECP121206 - 12X12X6 Enclosure

Eaton Crouse-Hinds Series

  • $4926.18 (Each)
  • $4,926.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECP121206
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
ECP121206
Description
12X12X6 Enclosure
Adalet XCE121206|Adalet XJF121206|Appleton ACSEW121206|Appleton AJBEW121206|Crouse EJB121206|Killark EXB12126 N34|Killark EXB12126N34|Ozgedney NCSEW121206|Ozgedney Njbew121206
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
662276322202 / 00662276322202
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,926.18 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
12x12x06
Descriptions
Long Description
Adalet XCE121206|Adalet XJF121206|Appleton ACSEW121206|Appleton AJBEW121206|Crouse EJB121206|Killark EXB12126 N34|Killark EXB12126N34|OZGedney NCSEW121206|OZGedney NJBEW121206
Construction
Cast Aluminum
Description
12X12X6 ENCLOSURE
Product Type
Ecp Nema 7 Enclosure 12X12X06
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECP121206
GTIN
00662276322202
UPC
662276322202
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Explosion Proof Enclosure
Mounting
Tap in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat