ECP123608 - 12X36X8 Al Haz Loc Encl

Eaton

  • $19241.32 (Each)
  • $19,241.32 (Each)
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
ECP123608
Manufacturer
Eaton
Manufacturer's Part Number
ECP123608
Description
12X36X8 Al Haz Loc Encl
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
662276322042 / 00662276322042
Weight per unit
247 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19,241.32 (Each)
Resources
Tech Bulletins
 
 
ECP123608 - Tech Bulletin
Brochures
 
 
ECP123608 - Brochure
Other Links
 
 
ECP123608 - Other
 
ECP123608 - Other
Images
 
 
ECP123608 - Large Image
Attachments
 
 
ECP123608 - Specification Sheet
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
Copper-Free Aluminum
Material, Color, and Finish
Color
Alumunim - natural
Dimensions and Weight
Size
12x36x08
Descriptions
Product Type
Nema 7 Explosionproof Enclosure
Features
Featuring an optimized design and fast lead times for OEMs, Crouse-Hinds series ECP explosionproof enclosures are available in 40 standard sizes with optional conduit and device drilling and tapping. ECP enclosures are globally certified for use in worldwide applications. They are listed for Class I, Division 1 and Class II, Division 1 hazardous areas, and they also have IECEx and ATEX certifications.
Description
12X36X8 AL HAZ LOC ENCL
extra long description
CRS-H ECP123608 NEMA 7 EXPLOSIONPRO
Long Description
Eaton Crouse-Hinds series ECP enclosure, Square cover, 8-15/16" depth, 12" x 36" x 8", Copper-free aluminum, Tap-in mounting feet
Construction
Cast Aluminum
Additional Information
dimensions
17.0000 IN X 11.9200 IN X 41.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECP123608
GTIN
00662276322042
UPC
662276322042
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ENCLOSURE
Packaging
Weight per each
247
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Tap in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECP123608.
Jump To:

Cross Referenced

These items are similar to ECP123608 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCE123608 Adalet n/a
XJF123608 Adalet n/a
AJBEW123608 Appleton Electric 00781381924641
ACSEW123608 Appleton Electric 00781381924658
EJB361208 Eaton Crouse-Hinds 00782274032092
ECP123608 Eaton Crouse-Hinds 00662276322042
EXB-12368 N34 Killark 00783936119083
NJBEW123608 O-Z Gedney 00783126985344
NCSEW123608 O-Z Gedney 00783126977769

* All prices subject to change.

Begin Live Chat