ECP182408 - 18X24X8 Al Ecp Haz Loc Encl

Eaton Crouse-Hinds Series

  • $16404.33 (Each)
  • $16,404.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECP182408
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
ECP182408
Description
18X24X8 Al Ecp Haz Loc Encl
Ecp Nema 7 Enclosure 18X24X08
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
662276322028 / 00662276322028
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16,404.33 (Each)
Resources
Images
 
 
ECP182408 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
18x24x08
Descriptions
Description
18X24X8 AL ECP HAZ LOC ENCL
Product Type
Nema 7 Explosionproof Enclosure
extra long description
CRSH ECP182408 NEMA 7 EXPLOSIONPROO
Long Description
ECP Nema 7 enclosure 18x24x08
Construction
Cast Aluminum
Manufacturer Information
Manufacturers Part Number
ECP182408
Brand
EATON CROUSE-HINDS SERIES
GTIN
00662276322028
UPC
662276322028
Taxonomies, Classifications, and Categories
Category Description
Busway and Busway Accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Explosion Proof Enclosure
Mounting
Tap in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat