ED12 - 2 CKT Pushbutton Contact Only

Eaton

  • $496.26 (Each)
  • $496.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ED12
Manufacturer
Eaton
Manufacturer's Part Number
ED12
Description
2 CKT Pushbutton Contact Only
Eaton Crouse-Hinds Series Ed Pushbutton Contact, Universal, Two Circuit Universal, 2, MC Pushbuttons and Selector Switches
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274682693 / 00782274682693
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$496.26 (Each)
Resources
Images
 
 
ED12 - Small Image
 
ED12 - Large Image
 
ED12 - Large Image
 
ED12 - Large Image
Attachments
 
 
ED12 - Specification Sheet
Tech Bulletins
 
 
ED12 - Tech Bulletin
Other Links
 
 
ED12 - Other
 
ED12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2 CKT PUSHBUTTON CONTACT ONLY
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Product Type
SWTCH Motor Con Pushbut FS/FD Condulet
extra long description
CRS-H ED12 SWTCH MOTOR CON PUSHBUT
Long Description
Eaton Crouse-Hinds series ED pushbutton contact, Universal, Two circuit universal, 2, MC pushbuttons and selector switches
Special Features
Number of Buttons 2, Normal Position (2) Circuit Universal, Contact Configuration 2 No-2 Nc
Additional Information
dimensions
3.5000 IN X 1.5000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
ED12
Brand
Eaton
Model
Pushbutton contact
GTIN
00782274682693
UPC
782274682693
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat