ED12 - 2 CKT Pushbutton Contact Only

Eaton

  • $575.52 (Each)
  • $575.52 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
ED12
Manufacturer
Eaton
Manufacturer's Part Number
ED12
Description
2 CKT Pushbutton Contact Only
Eaton Crouse-Hinds Series Ed Pushbutton Contact, Universal, Two Circuit Universal, 2, MC Pushbuttons and Selector Switches
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274682693 / 00782274682693
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$575.52 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
ED12 - Specification Sheet
Images
 
 
ED12 - Small Image
 
ED12 - Large Image
 
ED12 - Large Image
 
ED12 - Large Image
Other Links
 
 
ED12 - Other
 
ED12 - Other
Tech Bulletins
 
 
ED12 - Tech Bulletin
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
2 CKT PUSHBUTTON CONTACT ONLY
Extra Long Description
CRH ED12 SWTCH MOTOR CON PUSHBUT FS
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series ED pushbutton contact, Universal, Two circuit universal, 2, MC pushbuttons and selector switches
Product Type
SWTCH Motor Con Pushbut FS/FD Condulet
Special Features
Number of Buttons 2, Normal Position (2) Circuit Universal, Contact Configuration 2 No-2 Nc
Additional Information
Dimensions
3.5000 IN X 1.5000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ED12
Model
Pushbutton contact
GTIN
00782274682693
UPC
782274682693
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ED12.
Jump To:

Similar Items

Similar items are close alternatives to ED12, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat