EDS21275 - 34 1G 3-Pos 4-CKT Selector Switch

Eaton

  • $814.14 (Each)
  • $814.14 (Each)
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
EDS21275
Manufacturer
Eaton
Manufacturer's Part Number
EDS21275
Description
34 1G 3-Pos 4-CKT Selector Switch
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With One 3/4" Hub, Feraloy Iron Alloy, Three-Position, Four-Circuit, 4, 1, Single-Gang, 3, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274764702 / 00782274764702
Weight per unit
8.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$814.14 (Each)
Resources
Tech Bulletins
 
 
EDS21275 - Tech Bulletin
Other Links
 
 
EDS21275 - Other
 
EDS21275 - Other
 
EDS21275 - Other
Attachments
 
 
EDS21275 - Specification Sheet
Images
 
 
EDS21275 - Large Image
 
EDS21275 - Large Image
 
EDS21275 - Large Image
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
FERALOY IRON ALLOY
amperage rating
20 Amp
Voltage Rating
600 VAC
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 3-1/16 In Height
Descriptions
extra long description
CRS-H EDS21275 EDS/EFD GENERAL USE
Product Type
Eds/Efd General Use Snap Switches
Description
34 1G 3-POS 4-CKT SELECTOR SWITCH
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 3/4" hub, Feraloy iron alloy, Three-position, four-circuit, 4, 1, Single-gang, 3, Dead end, 3/4", 600 Vac
Special Features
Single Gang, 3/4 In Hub, Material Copper-Free Aluminum
Additional Information
dimensions
3.5000 IN X 5.4400 IN X 5.9100 IN
action
SP
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDS21275
GTIN
00782274764702
UPC
782274764702
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch control station
Packaging
Weight per each
8.11
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat