EDS271SA - 3/4" Alu 1G Back Box

Eaton

  • $170.73 (Each)
  • $170.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS271SA
Manufacturer
Eaton
Manufacturer's Part Number
EDS271 SA
Description
3/4" Alu 1G Back Box
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871059 / 00782274871059
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.73 (Each)
Resources
Images
 
 
EDS271SA - Small Image
 
EDS271SA - Large Image
 
EDS271SA - Large Image
 
EDS271SA - Large Image
Attachments
 
 
EDS271SA - Specification Sheet
Tech Bulletins
 
 
EDS271SA - Tech Bulletin
Other Links
 
 
EDS271SA - Other
 
EDS271SA - Other
 
EDS271SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" ALU 1G BACK BOX
Product Type
Flexstation CNTRL Station Components
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDS271 SA FLEXSTATION CNTRL S
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Dead end, 3/4"
Additional Information
dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Manufacturers Part Number
EDS271 SA
Brand
Eaton
GTIN
00782274871059
UPC
782274871059
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat