EDS371SA - 1G Dead End Encl

Eaton

  • $208.34 (Each)
  • $208.34 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
EDS371SA
Manufacturer
Eaton
Manufacturer's Part Number
EDS371 SA
Description
1G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Dead End, 1"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274780207 / 00782274780207
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.34 (Each)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Tech Bulletins
 
 
EDS371SA - Tech Bulletin
Other Links
 
 
EDS371SA - Other
 
EDS371SA - Other
 
EDS371SA - Other
Attachments
 
 
EDS371SA - Specification Sheet
Images
 
 
EDS371SA - Small Image
 
EDS371SA - Large Image
 
EDS371SA - Large Image
 
EDS371SA - Large Image
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
Copper-Free Aluminum
Descriptions
Description
1G DEAD END ENCL
Extra Long Description
CRH EDS371 SA FLEXSTATION CNTRL STA
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Dead end, 1"
Product Type
Flexstation CNTRL Station Components
Additional Information
Dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS371 SA
GTIN
00782274780207
UPC
782274780207
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight per each
2.1899
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EDS371SA.
Jump To:

Cross Referenced

These items are similar to EDS371SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XFSB4A Adalet n/a
EDS3714SA Appleton Electric n/a
EDS371SA Appleton Electric 00781381698870
EDS371SA Eaton Crouse-Hinds 00782274780207
NEDS3714SA O-Z Gedney 00783126080865
NEDS371SA O-Z Gedney 00783126054248

* All prices subject to change.

Begin Live Chat